Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Ameri-Cap 18Rc

  • Zoro #: G0936951
  • Mfr #: 18RC
No Product Image Available
$301.00 /ea

Order in multiples of 6

  • Item: Vent Caps
  • Fits Duct Size (In.): 18"
  • Cap Width (In.): 28-1/4"
See full product details
This item ships free.

Amt #18RC Specifications

  • Zoro #: G0936951
  • Mfr #: 18RC
Item: Vent Caps Fits Duct Size (In.): 18"
Cap Width (In.): 28-1/4" Cap Height (In.): 13-1/2"
Features: Protects Against Wind Conditions; Patented Design of Ports and Baffles Keep Rain and Debris Out of the Vent Connection Type: Snap Lock
Application: Used as a Ventilation Cap as Well as a Type B Gas Vent Termination Overall Length: 13-1/2"
Vent Type: B Type Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Ameri-Cap 18Rc

Reviews of Amt #18RC