Ameri-Vent
Standard Flashing 12In 10F
Mfr # 12RF
Zoro # G0936909
Sold in multiples of 4 for $371.00
Free Shipping & Returns
$371.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Material Silicone
- Material Thickness 0 in
- For Roof Type Flat, Pitched
- Cap/Collar Material Galvanized Steel
- Minimum Pipe Size Range More than 10 in
Explore More Products
- AMERI-VENT Draft Hood Connector, 3In 3EDC
- AMERI-VENT Increaser 6In To 8In 6EIX8
- AMERI-VENT Chimney Section 8HS-36
- AMERI-VENT Tall Cone Flashing 6In 6EFT
- AMERI-VENT Increaser 14Rix16 14RIX16
- AMERIFLOW Snap On Collar, Round, Galvanized Steel G5014C
- AMERICAN LOUVER Corner Air Diverter, Triangle, Plastic STR-ADC-W
- AMERICAN LOUVER Neck Reducer, Round, Plastic, 14" dia., PK10 STR-NRD-BK-10PKIT
- ZORO SELECT Snap On Collar, Round, Galvanized Steel 4JRN3
- ELIMA-DRAFT Commercial 1-Way Air Deflector Cover for 4 Ft. Linear Diffuser ELMDCOML1DEF4332
- ZORO SELECT Snap On Collar, Round, Galvanized Steel 4JRN5
- Ameri-Vent Ceiling Diffusers & Accessories