KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

RGB Color Analyzer, Range 400 to 700 nm

ANAHEIM SCIENTIFIC| Zoro #: G2263791| Mfr #: H500

$720.09 /ea

This item ships free. Details.Standard ground shipping.
Details:
Display: Multiline LCD
Standards: DIN 5033
Includes: Instructions
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2263791 Mfr #: H500
Display: Multiline LCDStandards: DIN 5033
Includes: InstructionsColor Value Range (RGB): 0 to 1023
Light Source: (2) White LEDsLuminance Value Range: 0 to 1.000
Spectral Range: 400 to 700nmPower Source: 9V battery
Item: RGB Color AnalyzerHue Value Range: 0 to 1.000
Manufacturers Warranty Length: 2 YEARSSaturation Value Range: 0 to 1.000
Country of Origin (subject to change): Taiwan, Province of China

Description

RGB Color Analyzer, Spectral Range 400 to 700 nm, Color Value Range 0 to 1023 RGB, Hue Value Range 0 to 1.000, Saturation Value Range 0 to 1.000, Luminance Value Range 0 to 1.000, Multiline LCD Display, Light Source (2) White LEDs, Power Source 9V Battery, Standards DIN 5033, Includes Instructions

Reviews