Red 12 AWG Tinned Copper Wire - 400'
Mfr # 106840
Zoro # G303072619
Key Features
- Country of Origin (subject to change) United States
- Package Quantity 1
Product Information
- Brand Ancor
- MFR # 106840
- Zoro # G303072619
- UPC # 91887107012
- Country of Origin United States
- Category Portable Cord and Cable
Description
Red 12 AWG Tinned Copper Wire - 400'
Ancor Marine Grade wire products are the longest lasting and most rugged available, exceeding UL 1426, ABYC and US Coast Guard Charter boat (CFR Title 46) standards. They are constructed with premium vinyl insulation that is rated at 600V, 105°C dry and 75°C wet, stays flexible even in extreme cold (-40°F/C) and resists salt water, battery acid, oil, gasoline, heat, abrasion and ultra-violet radiation. Highest quality ultra flexible (Type 3) tinned copper stranding provides maximum protection against corrosion and electrolysis while resisting fatigue due to vibration and flexing.
Wire Gauge: 12 AWG
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Red 14 AWG Primary Wire - 100' (104810)
- QUICKCABLE Fuse Box, Lid, 8 Position (509503-001)
- TEMPCO Compression Fitting, Non-Adj, 1/8NPT, L 1/8 (FTG-154-105)
- WIEGMANN Back Panel, 10 in. H x 10 in. W, Stainless Steel (NP1212SSC)
- ANCOR Green 18 AWG Tinned Copper Wire - 100' (100310)
- ANCOR Green w/Yellow Stripe 10 AWG Tinned Copper Wire - 25' (109302)
- ANCOR Marine Grade Electrical Wire Seal-Round Cable, 18 to 10 AWG, 3/8" NPT (764998)
- ANCOR Yellow 18 AWG Tinned Copper Wire - 100' (101010)
- ANCOR White Triplex Cable - 16/3 AWG - Round - 100' (133710)
- ANCOR Orange 18 AWG Tinned Copper Wire - 500' (100550)
- ZORO SELECT 12 AWG 1 Conductor Automotive Primary Wire 100 ft. RD (5ZLL7)
- Ancor Portable Cord and Cable