Antifatigue Mat, Brown, 3ft. x 5ft.

ANDERSEN| Zoro #: G0149231| Mfr #: 04410210035000

$173.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0149231 Mfr #: 04410210035000
Brake Fluid Resistant: NoAntimicrobial: No
Antifatigue: YesFire Resistant/Fire Retardant: Not Fire Resistant or Retardant
Width: 3 ft.Length: 5 ft.
Item: Static Dissipative MatOil Resistant: No
Color: BrownMat Electrical Resistance: Anti-Static
Mat Surface Pattern: Diamond PlateEdges: Beveled
Standards: NFSI CertifiedBacking Material: PVC Nitrile
Thickness: 5/8"Country of Origin (subject to change): United States

Product Description

Static Dissipative Mat, Brown, Width 3 ft., Length 5 ft., Thickness 5/8 In., Mat Surface Pattern Diamond Plate, Backing Material PVC Nitrile, No, No, Not Fire Resistant or Retardant, Anti-Static, No, Yes, Edges Beveled

Product Reviews

Save 15%. Sign up for Z-mail.