Antifatigue Mat, Gray, 3ft. x 5ft.

ANDERSEN| Zoro #: G0149247| Mfr #: 04410200035000

$173.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0149247 Mfr #: 04410200035000
Brake Fluid Resistant: NoAntimicrobial: No
Antifatigue: YesFire Resistant/Fire Retardant: Not Fire Resistant or Retardant
Length: 5 ft.Item: Static Dissipative Mat
Oil Resistant: NoColor: Gray
Mat Electrical Resistance: Anti-StaticMat Surface Pattern: Diamond Plate
Edges: BeveledStandards: NFSI Certified
Backing Material: PVC NitrileThickness: 5/8"
Width: 3 ft.Country of Origin (subject to change): United States

Product Description

Static Dissipative Mat, Gray, Width 3 ft., Length 5 ft., Thickness 5/8 In., Mat Surface Pattern Diamond Plate, Backing Material PVC Nitrile, No, No, Not Fire Resistant or Retardant, Anti-Static, No, Yes, Edges Beveled

Product Reviews

Save 15%. Sign up for Z-mail.