Antifatigue Runner, Blue, 3ft. x 12ft.

ANDERSEN |Zoro #: G0149256|Mfr #: 04410220312000

$405.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0149256 Mfr #: 04410220312000
Brake Fluid Resistant: NoAntimicrobial: No
Fire Resistant/Fire Retardant: Not Fire Resistant or RetardantThickness: 5/8"
Width: 3 ft.Length: 12 ft.
Item: Static Dissipative RunnerOil Resistant: No
Color: BlueMat Electrical Resistance: Anti-Static
Mat Surface Pattern: Diamond PlateEdges: Beveled
Standards: NFSI CertifiedAntifatigue: Yes
Backing Material: PVC NitrileCountry of Origin (subject to change): United States

Product Description

Static Dissipative Runner, Blue, Width 3 ft., Length 12 ft., Thickness 5/8 In., Mat Surface Pattern Diamond Plate, Backing Material PVC Nitrile, No, No, Not Fire Resistant or Retardant, Anti-Static, No, Yes, Edges Beveled

Product Reviews

Save 15% when you sign up for Z-mail.