Antifatigue Runner, Brown, 3ft. x 12ft.

ANDERSEN |Zoro #: G0149274|Mfr #: 04410210312000

$405.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0149274 Mfr #: 04410210312000
Brake Fluid Resistant: NoAntimicrobial: No
Fire Resistant/Fire Retardant: Not Fire Resistant or RetardantItem: Static Dissipative Runner
Oil Resistant: NoColor: Brown
Mat Electrical Resistance: Anti-StaticMat Surface Pattern: Diamond Plate
Edges: BeveledStandards: NFSI Certified
Antifatigue: YesBacking Material: PVC Nitrile
Thickness: 5/8"Width: 3 ft.
Length: 12 ft.Country of Origin (subject to change): United States

Product Description

Static Dissipative Runner, Brown, Width 3 ft., Length 12 ft., Thickness 5/8 In., Mat Surface Pattern Diamond Plate, Backing Material PVC Nitrile, No, No, Not Fire Resistant or Retardant, Anti-Static, No, Yes, Edges Beveled

Product Reviews

Save 15% when you sign up for Z-mail.