Carpeted Entrance Mat, Bluestone, 4ftx6ft

ANDERSEN |Zoro #: G0148635|Mfr #: 02000580046070

$120.70 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0148635 Mfr #: 02000580046070
Mat Shape: RectangleLegend: No Legend
Item: Entrance MatLength: 6 ft.
Brake Fluid Resistant: NoAntimicrobial: No
Oil Resistant: NoFire Resistant/Fire Retardant: Not Fire Resistant or Retardant
Width: 4 ft.Standards: NFSI Certified
Color: BluestoneScrape/Dry: Scrape
Mat Weaving: Needle PunchMat Backing Material: SBR Rubber
Mat Surface Material: PolypropyleneMat Electrical Resistance: Anti-Static
Mat Surface Pattern: WaffleEdges: Beveled
Indoor/Outdoor: Indoor/OutdoorThickness: 3/8"
Face Weight: 24.0 oz./sq. yd.Country of Origin (subject to change): United States

Product Description

Entrance Mat, Bluestone, Width 4 ft., Length 6 ft., Mat Shape Rectangle, Indoor/Outdoor, Mat Surface Pattern Waffle, Mat Weaving Needle Punch, Mat Surface Material Polypropylene, Mat Backing Material SBR Rubber, Thickness 3/8 In., Edges Beveled, No Legend Legend, Antimicrobial No, Oil Resistant No, Fire Resistant/Fire Retardant Not Fire Resistant or Retardant, Mat Electrical Resistance Anti-Static, Brake Fluid Resistant No, Scrape/Dry Scrape, Face Weight 24.0 oz./sq. yd.

Product Reviews

Save 15% when you sign up for Z-mail.