Carpeted Entrance Mat, Evergreen, 4ftx6ft

ANDERSEN| Zoro #: G0148662| Mfr #: 02000590046070

$193.18 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0148662 Mfr #: 02000590046070
Mat Shape: RectangleMat Surface Pattern: Waffle
Standards: NFSI CertifiedMat Surface Material: Polypropylene
Legend: No LegendIndoor/Outdoor: Indoor, Outdoor
Item: Entrance MatFace Weight: 24.0 oz./sq. yd.
Length: 6 ft.Scrape/Dry: Scrape
Edges: BeveledBrake Fluid Resistant: No
Thickness: 3/8"Color: Evergreen
Mat Electrical Resistance: Anti-StaticMat Backing Material: SBR Rubber
Antimicrobial: NoOil Resistant: No
Mat Weaving: Needle PunchFire Resistant/Fire Retardant: Not Fire Resistant or Retardant
Width: 4 ft.Country of Origin (subject to change): United States

Product Description

Entrance Mat, Evergreen, Width 4 ft., Length 6 ft., Mat Shape Rectangle, Indoor, Outdoor, Mat Surface Pattern Waffle, Mat Weaving Needle Punch, Mat Surface Material Polypropylene, Mat Backing Material SBR Rubber, Thickness 3/8 In., Edges Beveled, No Legend Legend, Antimicrobial No, Oil Resistant No, Fire Resistant/Fire Retardant Not Fire Resistant or Retardant, Mat Electrical Resistance Anti-Static, Brake Fluid Resistant No, Scrape/Dry Scrape, Face Weight 24.0 oz./sq. yd.

Product Reviews

Save 15%. Sign up for Z-mail.