Carpeted Entrance Mat, Indigo, 2ft. x 3ft.

ANDERSEN| Zoro #: G0234367| Mfr #: 2240 INDIGO 2X3

$28.19 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0234367 Mfr #: 2240 INDIGO 2X3
Mat Shape: RectangleMat Surface Pattern: Herringbone
Standards: NFSI CertifiedMat Surface Material: Polypropylene
Legend: No LegendIndoor/Outdoor: Indoor, Outdoor
Item: Entrance MatFace Weight: 30.0 oz./sq. yd.
Length: 3 ft.Scrape/Dry: Scrape
Edges: BeveledBrake Fluid Resistant: No
Thickness: 3/8"Color: Indigo
Mat Backing Material: SBR RubberAntimicrobial: No
Oil Resistant: NoMat Weaving: Needle Punch
Fire Resistant/Fire Retardant: Not Fire Resistant or RetardantWidth: 2 ft.
Country of Origin (subject to change): United States

Product Description

Entrance Mat, Indigo, Width 2 ft., Length 3 ft., Mat Shape Rectangle, Indoor, Outdoor, Mat Surface Pattern Herringbone, Mat Weaving Needle Punch, Mat Surface Material Polypropylene, Mat Backing Material SBR Rubber, Thickness 3/8 In., Edges Beveled, No Legend Legend, Antimicrobial No, Oil Resistant No, Fire Resistant/Fire Retardant Not Fire Resistant or Retardant, Brake Fluid Resistant No, Scrape/Dry Scrape, Face Weight 30.0 oz./sq. yd.

Product Reviews

Save 15%. Sign up for Z-mail.