20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Carpeted Entrance Mat, Indigo, 4ft. x 6ft.

ANDERSEN| Zoro #: G0234421| Mfr #: 2240 INDIGO 4X6

$96.89 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0234421 Mfr #: 2240 INDIGO 4X6
Mat Shape: RectangleLegend: No Legend
Item: Entrance MatLength: 6 ft.
Brake Fluid Resistant: NoAntimicrobial: No
Oil Resistant: NoFire Resistant/Fire Retardant: Not Fire Resistant or Retardant
Width: 4 ft.Standards: NFSI Certified
Mat Surface Material: PolypropyleneMat Surface Pattern: Herringbone
Edges: BeveledIndoor/Outdoor: Indoor, Outdoor
Thickness: 3/8"Face Weight: 30.0 oz./sq. yd.
Color: IndigoScrape/Dry: Scrape
Mat Weaving: Needle PunchMat Backing Material: SBR Rubber
Country of Origin (subject to change): United States

Product Description

Entrance Mat, Indigo, Width 4 ft., Length 6 ft., Mat Shape Rectangle, Indoor, Outdoor, Mat Surface Pattern Herringbone, Mat Weaving Needle Punch, Mat Surface Material Polypropylene, Mat Backing Material SBR Rubber, Thickness 3/8 In., Edges Beveled, No Legend Legend, Antimicrobial No, Oil Resistant No, Fire Resistant/Fire Retardant Not Fire Resistant or Retardant, Brake Fluid Resistant No, Scrape/Dry Scrape, Face Weight 30.0 oz./sq. yd.

Product Reviews

Save 15%. Sign up for Z-mail.