Carpeted Entrance Mat, Smoky Teal, 2ftx3ft

ANDERSEN| Zoro #: G0148705| Mfr #: 02650340023070

$58.63 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0148705 Mfr #: 02650340023070
Mat Shape: RectangleLegend: No Legend
Item: Entrance MatLength: 3 ft.
Edges: BeveledBrake Fluid Resistant: No
Antimicrobial: NoOil Resistant: No
Fire Resistant/Fire Retardant: Not Fire Resistant or RetardantWidth: 2 ft.
Standards: NFSI CertifiedThickness: 3/8"
Color: Smoky TealScrape/Dry: Dry
Mat Weaving: Needle PunchMat Backing Material: SBR Rubber
Mat Surface Material: PolypropyleneMat Electrical Resistance: Anti-Static
Mat Surface Pattern: ParquetIndoor/Outdoor: Indoor
Country of Origin (subject to change): United States

Product Description

Entrance Mat, Smoky Teal, Width 2 ft., Length 3 ft., Mat Shape Rectangle, Indoor, Mat Surface Pattern Parquet, Mat Weaving Needle Punch, Mat Surface Material Polypropylene, Mat Backing Material SBR Rubber, Thickness 3/8 In., Edges Beveled, No Legend Legend, Antimicrobial No, Oil Resistant No, Fire Resistant/Fire Retardant Not Fire Resistant or Retardant, Mat Electrical Resistance Anti-Static, Brake Fluid Resistant No, Scrape/Dry Dry

Product Reviews

Save 15%. Sign up for Z-mail.