Carpeted Runner, Pewter, 3ft. x 10ft.

ANDERSEN |Zoro #: G0148802|Mfr #: 02650330310070

$301.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0148802 Mfr #: 02650330310070
Mat Shape: RectangleLegend: No Legend
Item: Entrance RunnerLength: 10 ft.
Edges: BeveledBrake Fluid Resistant: No
Antimicrobial: NoOil Resistant: No
Fire Resistant/Fire Retardant: Not Fire Resistant or RetardantWidth: 3 ft.
Mat Surface Material: PolypropyleneMat Electrical Resistance: Anti-Static
Mat Surface Pattern: ParquetStandards: NFSI Certified
Indoor/Outdoor: IndoorThickness: 3/8"
Color: PewterScrape/Dry: Dry
Mat Weaving: Needle PunchMat Backing Material: SBR Rubber
Country of Origin (subject to change): United States

Product Description

Entrance Runner, Pewter, Width 3 ft., Length 10 ft., Mat Shape Rectangle, Indoor, Mat Surface Pattern Parquet, Mat Weaving Needle Punch, Mat Surface Material Polypropylene, Mat Backing Material SBR Rubber, Thickness 3/8 In., Edges Beveled, No Legend Legend, Antimicrobial No, Oil Resistant No, Fire Resistant/Fire Retardant Not Fire Resistant or Retardant, Mat Electrical Resistance Anti-Static, Brake Fluid Resistant No, Scrape/Dry Dry

Product Reviews

Save 15% when you sign up for Z-mail.