Connector Lockout, Red, 1/4In Shackle Dia.

ANDERSON POWER PRODUCTS| Zoro #: G2456535| Mfr #: SB350-LOCKOUT

$11.34 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2456535 Mfr #: SB350-LOCKOUT
Material: PolycarbonateStandards: OSHA, ANSI, DOE Lockout/Tagout Regulation
Fits: Mfr. No. 6320G1, 6321G1 and 6322G1 2/0 AWG, 350 Amp, Battery/Cable ConnectorsItem: Battery/Cable Connector Lockout
Color: RedMax. Cord Dia.: No Cord
Padlock Shackle Max. Dia.: 1/4"Max. Number of Padlocks: 1
Voltage: 12V, 18V, 24V, 36V, 48V, 72V, 80VLegend: No Legend
Width: 2-3/4"Length: 1-5/16"
Height: 5-11/16"Encased: No
Country of Origin (subject to change): United States

Product Description

Lockout 350AMP Conn. G3347407, G0691722, G2348193 Lockout Device

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.