Shop Alternate Products
This Product is Discontinued
Andis
Hair Dryer, Wall Mounted, White, 1600 Watts (Discontinued)
Mfr # HD-5L
Zoro # G6125436
This Product is Discontinued
Key Features
- Watts 1,600 W
- Number of Speeds 2
- Material Plastic
- Cord Length 8 ft
- Color White