
Elwood 2 in. x 2 in. Glass Grid Mosaic Wall Tile
Mfr # Andova Tiles
Zoro # G510447996
product price:Â $25.99
/eaKey Features
Length
12 in
Width
12 in
Material
Glass
Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
Andova Tiles
Zoro #
G510447996
UPC #
-
Country of Origin
China
Dimensions
Length
12 in
Width
12 in
Details
Color
Bauhaus
Material
Glass
Shape
Square
Description
Take your remodeling to the next level with Andova's Jullian Murano Elwood collection. These high-end tiles will turn drab and old into contemporary and fresh.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.