BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Grand Opening Flag, 3x5 Ft, Nylon

ANNIN FLAGMAKERS| Zoro #: G0206595| Mfr #: 502110

$43.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Indoor/Outdoor: Indoor, OutdoorLegend: Grand OpeningWidth: 5 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0206595 Mfr #: 502110
Indoor/Outdoor: Indoor, OutdoorLegend: Grand Opening
Width: 5 ft.Style: Screen Printed, Single/Reverse Image, Header and Grommets
Min. Flagpole Height: 20 ft.Height: 3 ft.
Item: Message FlagMaterial: Nylon
Country of Origin (subject to change): United States

Description

Message Flag, Grand Opening, Indoor, Outdoor, Style Screen Printed, Single/Reverse Image, Header and Grommets, Height 3 ft., Width 5 ft., Min. Flagpole Height 20 ft., Material Nylon

Reviews