DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Sale Flag, 3x5 Ft, Nylon

ANNIN FLAGMAKERS| Zoro #: G0206586| Mfr #: 502115

$23.86 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Message Flag
Legend: Sale
Indoor/Outdoor: Indoor, Outdoor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0206586 Mfr #: 502115
Item: Message FlagLegend: Sale
Indoor/Outdoor: Indoor, OutdoorMaterial: Nylon
Min. Flagpole Height: 20 ft.Height: 3 ft.
Style: Screen Printed, Single/Reverse Image, Header and GrommetsWidth: 5 ft.
Country of Origin (subject to change): United States

Description

Message Flag, Sale, Indoor, Outdoor, Style Screen Printed, Single/Reverse Image, Header and Grommets, Height 3 ft., Width 5 ft., Min. Flagpole Height 20 ft., Material Nylon

Reviews