KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

US Desk Flag Set

ANNIN FLAGMAKERS| Zoro #: G0942006| Mfr #: 47300

$4.48 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 6"
Item: US Desk Flag Set
Includes: Black Styrene Stand with 10" Staff
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0942006 Mfr #: 47300
Width: 6"Item: US Desk Flag Set
Includes: Black Styrene Stand with 10" StaffLegend: United States
Height: 4"Indoor/Outdoor: Indoor
Style: Screen PrintedMaterial: Nylon
Country of Origin (subject to change): United States

Description

US Desk Flag Set, United States, Indoor, Style Screen Printed, Height 4 In., Width 6 In., Material Nylon, Includes Black Styrene Stand with 10 In. Staff

Reviews