KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

US Flag W/spinning Pole, Nylon

ANNIN FLAGMAKERS| Zoro #: G1639057| Mfr #: 238

$50.80 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Includes: 6 ft. Aluminum Spinning Pole, 1" Dia.
Item: US Flag Set
Material: Nylon
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1639057 Mfr #: 238
Includes: 6 ft. Aluminum Spinning Pole, 1" Dia.Item: US Flag Set
Material: NylonIndoor/Outdoor: Indoor, Outdoor
Height: 3 ft.Style: Sewn and Embroidered
Width: 5 ft.Legend: United States
Country of Origin (subject to change): United States

Description

US Flag Set, United States, Indoor, Outdoor, Style Sewn and Embroidered, Height 3 ft., Width 5 ft., Material Nylon, Includes 6 ft. Aluminum Spinning Pole, 1 In. Dia.

Reviews