customer-service Help
Ansell

11" Chemical Resistant Gloves, Neoprene/Nitrile, S, 50PK

Ansell 11" Chemical Resistant Gloves,  Neoprene/Nitrile,  S,  50PK 93-260
Tap to zoom
Hover or click to zoom
$30.59
pkg. of 50 ($0.61/ea)
  • Item: Chemical Resistant Gloves
  • Size: S
  • Chemical Resistant Glove Material: Neoprene/Nitrile
See full product details
Orders over $75 ship free.

Total: $30.59

Ansell #93-260 Specifications

  • Item: Chemical Resistant Gloves
  • Size: S
  • Chemical Resistant Glove Material: Neoprene/Nitrile
  • Glove Thickness: 7.80 mil
  • Length: 11"
  • Glove Texture: Grain
  • Glove Color Family: Green
  • Special Features: Three Layer Design for Superior Protection Against Harsh Chemicals, Thin Construction Provides Enhanced Tactility and Dexterity, Extra Soft Material and Ergonomic Design for Outstanding Fit, Feel and Flexibility for Longer Wear Time, Extended Cuff for Reliable Protection Against Hazardous Substances, Silicone Free Formulation and Processing Ensure Better Product Protection
  • Resists: Harsh Chemicals, Acids, Solvents and Bases
  • Glove Length: 11"
  • Supported / Unsupported: Unsupported
  • Glove Size: S
  • Application: Blending, Compounding Materials, Aerospace Industry, Paint Guns, Tools and Robots, Cleaning and Degreasing, Janitorial and Maintenance Work, Mantling and Dismantling, Assembly, Oil Refining and Petrochemicals, Laboratory Processing, Chemical Plants and Transportation
  • Color: Green
  • Cuff: Beaded
  • Chemical Glove Resistant Material: Neoprene / Nitrile
  • Lining: Unlined
  • Glove Texture Location: Fingertip
  • Disposable Glove Type: Chemical-Resistant, General Purpose
  • Palm Thickness: 7.9 mil
  • Powdered/Powder-Free: Powder-Free
  • Glove Materials: Neoprene/Nitrile
  • Nominal Palm Thickness: 8 mil
  • Latex-Free: Yes
  • Brand and Series: Ansell Microflex 93-260
  • Glove Size and Cuff Length Style: S/Standard
  • Silicone-Free: Yes
  • Disposable Glove Features: Tested for Chemotherapy Drugs, Tested for Fentanyl Protection
  • Acceptable Quality Level (AQL): 0.6
  • Sterile/Non-Sterile: Non-Sterile
  • Package Quantity: 50
  • EN ISO 374-5 Microorganism Protection Type: Bacteria, Fungi, Virus
  • Color Family: Green
  • Texture: Grain
  • Tested for Chemotherapy Drugs: Yes
  • Tested for Fentanyl Protection: Yes
  • Series: 93-260
  • Size - Numeric: 7
  • Texture Location: Fingertips
  • Glove Treatments: Powder-Free
  • Texture Location [Broad]: Fingertips
  • Size- Alpha: S
  • Anti-Static: Yes
  • Texture (Location) [Table]: Grain ( Fingertips )
  • Features: Dual Layer, Extended Cuff
  • Texture (Location): Grain ( Fingertips )
  • Country of Origin (subject to change): Sri Lanka

Description

Disposable Gloves, Acceptable Quality Level (AQL) 0.65, Brand and Series Ansell Microflex 93-260, Disposable Glove Features Tested for Chemotherapy Drugs, Tested for Fentanyl Protection, Disposable Glove Type Chemotherapy, General Purpose, Glove Materials Neoprene/Nitrile, Grain, Nominal Palm Thickness 8 mil, Latex-Free Yes, Silicone-Free Yes, Glove Length 11 1/4 in, Powder-Free, Non-Sterile, Package Quantity 50

Restrictions and Compliance

  • ***

Reviews of Ansell #93-260