AlphaTec(R) 58-005 Chemical Resistant Gloves, Neoprene & Nitrile Coating, Nylon Liner, 13 3/4 in L

  • Mfr # 58005070

  • Zoro # G209112662


product price:  $9.29
/pr

Key Features

Color
White
Glove Materials
Neoprene & Nitrile Coating, Nylon Liner
Glove Length
13 3/4 in
Glove Thickness
61 mil
Latex-Free
Contains Latex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
58005070
Zoro #
G209112662
UPC #
-
Country of Origin
China

Dimensions

Glove Size
7
Glove Length
13 3/4 in
Glove Thickness
61 mil
Thickness
13 ga
Size - Numeric
7

Details

Item
Chemical Resistant Gloves
Color
White
Glove Materials
Neoprene & Nitrile Coating, Nylon Liner
Latex-Free
Contains Latex
Cuff Style
Extended
Glove Texture
Sandy
Series
AlphaTec(R) 58-005
Standards
EN 407, EN ISO 374-1:2016, EN ISO 374-5, EN388: 2016
Supported / Unsupported
Supported
Insulated
Not Insulated
Glove Hand Style
Left and Right
Glove Texture Location
Palm and Fingers
Glove Coating Finish
Grip
Glove Coating Material
Neoprene, Nitrile
Glove Liner Material
Nylon
Glove Coating Coverage
Full
Anti-Static
Anti-Static Included
Brand and Series
AlphaTec(R) 58-005
Electrostatic Properties
Anti-Static
Silicone-Free
Contains Silicone
EN ISO 374 Chemical Rating
Type A - AJKLMNOPT
EN ISO 374-5 Microorganism Protection Type
Virus
Glove Coating Color
Green
ANSI/ISEA Heat Level
ANSI Not tested-EN Level X1XXXX
Green Environmental Attribute
Product Packaging Contains a Minimum of 45% Recycled Content
Biodegradable
Non-Biodegradable

Description

Chemical-Resistant Gloves, Palm and Fingers, 61 mil, 13 3/4 in, Glove Size 7, Color White, Supported, Standards EN 407, EN ISO 374-1:2016, EN ISO 374-5, EN388: 2016, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.