Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Apron W Sleeves, Bioclean-C, XL, PK40
  • Zoro #: G0298424
  • Mfr #: S-BCAS
$272.17 ($6.80/unit)
  • Grommet Type: None
  • Width: 17-21/32"
  • Series: BioClean-C
See full product details
This item ships free.

Ansell #S-BCAS Specifications

  • Zoro #: G0298424
  • Mfr #: S-BCAS
Grommet Type: None Width: 17-21/32"
Series: BioClean-C Seam Style: Welded, Taped
Number of Pockets: 0 Size: Xl
Apron Primary Material: Polyethylene Item: Chemical Resistant Sleeve Apron
Color: Blue Material: Polyethylene
Standards: ASTM F739, EN ISO 13688:2013, EN 14325 Apron Neck Closure Type: Ties
Length: 20-15/32" Thickness: 0.3 mil
Resistant To: Cytotoxic Drugs Apron Waist Closure Type: Ties
Country of Origin (subject to change): Malaysia
Feedback Help us improve our product information

Description

Bioclean-C™ Blue (Cleantough™ Material) Sterile Chemotherapy Protective Apron With Sleeves, Sz Xl

Reviews of Ansell #S-BCAS