Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Apron With Sleeves, Sterile, Blue, PK40, M

  • Zoro #: G0437243
  • Mfr #: S-BCAS
$460.48 ($11.51/unit)
  • Color: Blue
  • Size: M
  • Material: CleanTough
See full product details
This item ships free.

Ansell #S-BCAS Specifications

  • Zoro #: G0437243
  • Mfr #: S-BCAS
Color: Blue Size: M
Material: CleanTough Length: 18 19/64 in
Width: 16 17/64 in Thickness: 0.3 mil
Standards: EN ISO 13688:2013, CE 0598 Category III, ISO 11137-1 Seam Style: Taped, Welded
Resistant To: Cytotoxic Drugs Apron Neck Closure Type: Ties
Grommet Type: None Apron Primary Material: Polyethylene
Number of Pockets: 0 Item: Chemical Resistant Sleeve Apron
Series: BioClean-C Apron Waist Closure Type: Ties
Garment Size: M Waist Closure: Tie
Neck Closure Type: Tie Country of Origin (subject to change): Malaysia
Feedback Help us improve our product information

Description

Chemical Resistant Sleeve Apron, Color Blue, Material CleanTough, Seam Style Taped, Welded, Series BioClean-C, Size M, Standards EN ISO 13688:2013, CE 0598 Category III, ISO 11137-1, Thickness 0.3 mil, Waist Closure Tie, Garment Size M, Neck Closure Type Tie, Package Quantity 40

Reviews of Ansell #S-BCAS