Bib Apron, Blue, 44 In. L

ANSELL| Zoro #: G1942787| Mfr #: 56-001

$1.82 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 33"
Color: Blue
Thickness: 8 mil
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1942787 Mfr #: 56-001
Width: 33"Color: Blue
Thickness: 8 milLength: 44"
Seam Style: SealedMaterial: vinyl
Item: Number of Pockets: 0
Closure Type: TiesColor Family: Blues
Country of Origin (subject to change): China

Description

Bib Apron, Length 44 In., Width 33 In., Blue, Vinyl, 8 mil Thickness, Ties Closure Type, Number of Pockets 0, Sewn Seam Style, Size M, Standards FDA Food Contact

Reviews