Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Bib Apron, White, 50 In. L
  • Zoro #: G0279666
  • Mfr #: 56-800
$19.14
  • Color: White
  • Length: 50"
  • Thickness: 8 - 9 mil
See full product details
Orders over $50 ship free.

Ansell #56-800 Specifications

  • Zoro #: G0279666
  • Mfr #: 56-800
Color: White Length: 50"
Thickness: 8 - 9 mil Grommet Type: None
Width: 34" Series: AlphaTec
Size: 34" x 50" Apron Primary Material: Enduro 2000
Material: Polyurethane Item: Chemical Resistant Bib Apron
Number of Pockets: 0 Apron Waist Closure Type: Ties
Standards: Food Contact Seam Style: Sealed
Resistant To: Abrasions, Fats, Grease, Light Chemicals, Oils, Punctures Color Family: Whites
Apron Neck Closure Type: Adjustable Closure Type: Ties
Country of Origin (subject to change): Sri Lanka
Feedback Help us improve our product information

Description

While aprons are often associated with protecting clothing against stains, many of the aprons we offer can also offer a critical layer of protection against burns and harmful scrapes. Here are some important details for Ansell Chemical Resistant Bib Apron. Material: Enduro 2000, Color: White, Length: 50".

Reviews of Ansell #56-800