Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Bouffant Cap, Non Sterile, White, PK1000

  • Zoro #: G0436613
  • Mfr #: BBC-W
$81.98 ($0.08/unit)
  • Color: White
  • Diameter: 19 in
  • Material: Spunbound Polypropylene
See full product details
This item ships free.

Ansell #BBC-W Specifications

  • Zoro #: G0436613
  • Mfr #: BBC-W
Color: White Diameter: 19 in
Material: Spunbound Polypropylene Package Quantity: 1,000
Size: M Metal Detectable: No
Item: Bouffant Cap,Non Sterile,White,PK1000 Anti-Static: No
Denier: 10 g/sq m Latex-Free: Yes
Packaging: Bag Standards: ISO 9001:2015
Garment Style: Bouffant Cap Country of Origin (subject to change): Malaysia
Feedback Help us improve our product information

Description

Bouffant Cap,Non Sterile,White,PK1000, Color White, Denier 10 g/sq m, Diameter 19 in, Latex-Free Yes, Material Spunbound Polypropylene, Metal Detectable No, Packaging Bag, Standards ISO 9001:2015, Anti-Static No, Size M, Package Quantity 1000

Reviews of Ansell #BBC-W