Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Nitrile Coated Gloves, Full Coverage, Blue, M, PR

  • Zoro #: G0052087
  • Mfr #: 32-125

$3.59

  • Color: Blue
  • Length: 8-1/2"
  • Cuff: Knit Wrist
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ansell #32-125 Specifications

  • Zoro #: G0052087
  • Mfr #: 32-125
Color: Blue Length: 8-1/2"
Cuff: Knit Wrist ANSI/ISEA Abrasion Level: 3
Item: Coated Gloves Standards: ANSI/ASTM/EN388 4121
ANSI Cut Grams: 1158 Size: M
Thumb Style: Coated Glove Coating Coverage: Full
Glove Length: 8-1/2" Glove Coating Material: Nitrile
Suggested Use Environment: Not Specified ANSI/ISEA Puncture Level: 2
Resists: Chemicals, Blood Borne Pathogens Application: Assembly, Inspection, Receiving, Light to Medium Fabrication and Material Handling
ANSI/ISEA Cut Level: 1 Coating Coverage: Full
Glove Coating Finish: Smooth Glove Size: M
Coating Material: Nitrile Lining: Cotton Interlock
ANSI/ISEA Cut Load: 280 Glove Construction: Seamless Knit
Base Coating Material: Foam Nitrile Glove Materials: Polyester/Stainless Steel
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

This pair of canvas gloves from Ansell are non-slip for a firm grip and offer comfort and protection for your hands.These size medium, blue canvas gloves have a nitrile coating with full coverage.Stay comfortable in various working conditions with it's durable cotton interlock material lining. The lining is made of cotton interlock. Standards include: 21 CFR 177.2600 For Food Contact, CE, EN 388.

Reviews of Ansell #32-125