Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sol-Vex Chemical Resistant Gloves, 11 mil, 9, PR

  • Zoro #: G0023983
  • Mfr #: 37-145

$1.82

  • Glove Color Family: Green
  • Lining: Unlined
  • Glove Thickness: 11.00 mil
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ansell #37-145 Specifications

  • Zoro #: G0023983
  • Mfr #: 37-145
Glove Color Family: Green Lining: Unlined
Glove Thickness: 11.00 mil Supported / Unsupported: Unsupported
Standards: ANSI, EN 388 3101, FDA Glove Texture Location: Smooth
Color: Green Resists: Component Materials Comply with 21 Cfr 177.2600 for Food Contact
Item: Chemical Resistant Gloves Glove Size: 9
Application: Chemical Plants and Transportation, Chemical Processing, Oil Refining and Petrochemicals, Cleaning and Degreasing, Exposure to Chemicals, Solvents, Hazardous Liquids, PVC Cements or Standing Water, Janitorial and Maintenance Work Chemical Resistant Glove Material: Nitrile
Chemical Glove Resistant Material: Nitrile ANSI/ISEA Abrasion Level: 4
Cuff: Straight Glove Length: 13"
Country of Origin (subject to change): Malaysia
Feedback Help us improve our product information

Description

Our full selection includes disposable and reusable nitrile gloves, as well as chemical-resistant nitrile gloves. Take a look at the features for Ansell Chemical Resistant Gloves. Color: Green, Glove Size: 9.

Technical Guides

Reviews of Ansell #37-145