KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Chemical Resistant Glove, 11 mil, PR

ANSELL| Zoro #: G0023974| Mfr #: 37-145

$1.69 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Glove Thickness: 11.00 mil
ANSI/ISEA Abrasion Level: 4
Color: Green
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0023974 Mfr #: 37-145
Glove Thickness: 11.00 milANSI/ISEA Abrasion Level: 4
Color: GreenSupported / Unsupported: Unsupported
Glove Texture Location: SmoothCuff: Straight
Chemical Resistant Glove Material: NitrileItem: Chemical Resistant Gloves
Resists: Component Materials Comply with 21 Cfr 177.2600 for Food ContactApplication: Chemical Plants and Transportation, Chemical Processing, Oil Refining and Petrochemicals, Cleaning and Degreasing, Exposure to Chemicals, Solvents, Hazardous Liquids, PVC Cements or Standing Water, Janitorial and Maintenance Work
Glove Size: 8Lining: Unlined
Glove Length: 13"Standards: ANSI, EN 388 3101, FDA
Glove Color Family: GreenCountry of Origin (subject to change): Mexico

Description

Chemical Resistant Gloves, Nitrile, Smooth, 11.00 mil, 13 In., Cuff Straight, Lining Unlined, Glove Size 8-1/2, Color Green, Unsupported, Standards ANSI, EN 388 3101, FDA, Resists Component Materials Comply with 21 Cfr 177.2600 for Food Contact, 1 Pair

Reviews