Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sol-Vex Chemical Resistant Gloves, 11 mil, Sz 6, PR

  • Zoro #: G0023956
  • Mfr #: 37-145

$2.24

  • Promotion Restriction: Not eligible for promotion
  • Supported / Unsupported: Unsupported
  • Glove Texture Location: Smooth
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ansell #37-145 Specifications

  • Zoro #: G0023956
  • Mfr #: 37-145
Promotion Restriction: Not eligible for promotion Supported / Unsupported: Unsupported
Glove Texture Location: Smooth Glove Length: 13"
Glove Color Family: Green ANSI/ISEA Abrasion Level: 4
Lining: Unlined Color: Green
Glove Size: 6 Resists: Component Materials Comply with 21 Cfr 177.2600 for Food Contact
Standards: ANSI, EN 388 3101, FDA Glove Thickness: 11.00 mil
Chemical Glove Resistant Material: Nitrile Chemical Resistant Glove Material: Nitrile
Item: Chemical Resistant Gloves Cuff: Straight
Application: Chemical Plants and Transportation, Chemical Processing, Oil Refining and Petrochemicals, Cleaning and Degreasing, Exposure to Chemicals, Solvents, Hazardous Liquids, PVC Cements or Standing Water, Janitorial and Maintenance Work Country of Origin (subject to change): Malaysia
Feedback Help us improve our product information

Description

Nitrile gloves are made of synthetic rubber and are chemical- and puncture-resistant. Take a look at the features for Ansell Chemical Resistant Gloves. Color: Green, Glove Size: 6.

Technical Guides

Reviews of Ansell #37-145