Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Chemical Resistant Glove, 12" L, Sz 10, PR
  • Zoro #: G0025401
  • Mfr #: 08-352
$6.15
  • Lining: Interlock Knit
  • Resists: Oils, Acids, Caustics and Solvents
  • Item: Chemical Resistant Gloves
See full product details
Orders over $50 ship free.

Ansell #08-352 Specifications

  • Zoro #: G0025401
  • Mfr #: 08-352
Lining: Interlock Knit Resists: Oils, Acids, Caustics and Solvents
Item: Chemical Resistant Gloves Glove Length: 12"
Color: Green Glove Color Family: Green
ANSI/ISEA Cut Level: 1 Glove Size: 10
Chemical Glove Resistant Material: Neoprene Glove Texture Location: Fingers Only
Chemical Resistant Glove Material: Neoprene Cuff: Gauntlet
ANSI/ISEA Puncture Level: 3 ANSI/ISEA Abrasion Level: 3
Standards: EN 374 AKL, EN 374, EN 388 3121 Application: For Petrochemicals, Pipeline, Refining, Cleaning, Utility and Material Handling, Wet or Dry
Special Features: 100% Liquidproof, Excellent Wet Grip, Exceptional Flexibility, Easier to Manipulate, Less Tiring to The Hand and Easier to Get On and Off Supported / Unsupported: Supported
Glove Thickness: 55.00 mil Size: 10
Length: 12" For Glove Thickness: 55.00 mil
Country of Origin (subject to change): Sri Lanka
Feedback Help us improve our product information

Description

When choosing neoprene gloves, be sure to pick the proper cuff style, size, and length. Take a look at the features for Ansell Chemical Resistant Gloves. Glove Size: 10, Application: For Petrochemicals, Pipeline, Refining, Cleaning, Utility and Material Handling, Wet or Dry, Glove Length: 12".

Reviews of Ansell #08-352