Chemical Resistant Glove, 12" L, Sz 10, PR

ANSELL| Zoro #: G1912897| Mfr #: 09-022

$27.39 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Glove Length: 12"
Glove Texture Location: Smooth
Special Features: Curved Fingers and A Wing Thumb, Suitable for Intermittent Handling of Warm Liquids, Two Piece Lining Eliminates Irritating Seams
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1912897 Mfr #: 09-022
Glove Length: 12"Glove Texture Location: Smooth
Special Features: Curved Fingers and A Wing Thumb, Suitable for Intermittent Handling of Warm Liquids, Two Piece Lining Eliminates Irritating SeamsLining: Interlock Knit
Glove Thickness: 105.00 milANSI/ISEA Puncture Level: 3
Glove Size: 10Application: Chemical Plants and Transportation, Chemical Processing, Oil Refining and Petrochemicals, Cleaning and Degreasing, Handling Oils, Acids, Caustics and Alcohols, Handling Specialty Chemicals, Hazmat Work, Plating Operations
ANSI/ISEA Cut Level: 2Color: Black
Chemical Resistant Glove Material: NeopreneGlove Color Family: Black
ANSI/ISEA Abrasion Level: 4Supported / Unsupported: Supported
Item: Chemical Resistant GlovesCuff: Gauntlet
Resists: Cuts, Abrasions, and ChemicalsCountry of Origin (subject to change): Multiple

Description

Chemical Resistant Gloves, Neoprene, Smooth, 105.00 mil, 12 In., Cuff Gauntlet, Lining Interlock Knit, Glove Size 10, Color Black, Supported, Resists Cuts, Abrasions, and Chemicals, 1 Pair

Reviews