KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Chemical Resistant Glove, 12" L, Sz 7, PR

ANSELL| Zoro #: G0025374| Mfr #: 08-352

$5.67 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Glove Thickness: 55.00 mil
ANSI/ISEA Puncture Level: 3
ANSI/ISEA Abrasion Level: 3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0025374 Mfr #: 08-352
Glove Thickness: 55.00 milANSI/ISEA Puncture Level: 3
ANSI/ISEA Abrasion Level: 3ANSI/ISEA Cut Level: 1
Color: GreenSupported / Unsupported: Supported
Glove Texture Location: Fingers OnlyCuff: Gauntlet
Chemical Resistant Glove Material: NeopreneItem: Chemical Resistant Gloves
Resists: Bulk Chemical Handling, Transport, Cleaning, De Greasing, Handling Alkalies Salts, Handling Oils, Acids, Caustics Alcohols, Handling Specialty ChemicalsApplication: Bulk Chemical Handling, Cleaning and Degreasing, Handling Oils, Acids, Caustics, Alcohols, Specialty Chemicals
Glove Size: 7Lining: Interlock Knit
Glove Length: 12"Standards: ANSI, EN 388 3121, EN 374
Glove Color Family: GreenCountry of Origin (subject to change): Sri Lanka

Description

Chemical Resistant Gloves, Neoprene, Fingers Only, 55.00 mil, 12 In., Cuff Gauntlet, Lining Interlock Knit, Glove Size 7, Color Green, Supported, Standards ANSI, EN 388 3121, EN 374, Resists Bulk Chemical Handling, Transport, Cleaning, De Greasing, Handling Alkalies Salts, Handling Oils, Acids, Caustics Alcohols, Handling Specialty Chemicals, 1 Pair

Reviews