20% OFF SELECT CATEGORIESENTER CODE: BUILT2SAVESept 11-23SEE DETAILS

Chemical Resistant Glove, 12" L, Sz 7, PR

ANSELL| Zoro #: G0008872| Mfr #: 39-122

$6.26 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
  • Details:
  • Cuff: Gauntlet
  • Standards: 21 CFR 177.2600 for Food Contact, ANSI, EN374, EN388
  • Glove Color Family: Green
  • View Full Product Details
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0008872 Mfr #: 39-122
Cuff: GauntletStandards: 21 CFR 177.2600 for Food Contact, ANSI, EN374, EN388
Glove Color Family: GreenSupported / Unsupported: Supported
Glove Size: 7ANSI/ISEA Puncture Level: 2
Glove Length: 12"Color: Green
Item: Chemical Resistant GlovesApplication: Cleaning and De Greasing, Graphic Arts and Printing Cleanup, Handling Equipment and Abrasive Materials Coated with Oil, Grease, Acids and Solvents, Handling Fillers, Solvents, Dye Agents, Cleaning Solvents, Cement and Mortar Mixing, Janitorial and Maintenance Work, Wiping Down Parts and Machinery
Glove Texture Location: Palm and FingersSpecial Features: Lightweight
Resists: Sharp Edges, Abrasive Surfaces, Fuels, Lubricants, Acids, Solvents, Detergents, Caustics, Alcohols, Fats and OilsLining: Interlock Knit
Chemical Resistant Glove Material: NitrileANSI/ISEA Cut Level: 1
Glove Thickness: 47.00 milANSI/ISEA Abrasion Level: 4
Country of Origin (subject to change): Sri Lanka

Description

Chemical Resistant Gloves, Nitrile, Palm and Fingers, 47.00 mil, 12 In., Cuff Gauntlet, Lining Interlock Knit, Glove Size 7, Color Green, Supported, Standards 21 CFR 177.2600 for Food Contact, ANSI, EN374, EN388, Resists Sharp Edges, Abrasive Surfaces, Fuels, Lubricants, Acids, Solvents, Detergents, Caustics, Alcohols, Fats and Oils, 1 Pair

Reviews