Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Chemical Resistant Glove, 12" L, Sz 8, PR

  • Zoro #: G0025383
  • Mfr #: 08-352

$6.02

  • Standards: ANSI, EN 388 3121, EN 374
  • Resists: Bulk Chemical Handling, Transport, Cleaning, De Greasing, Handling Alkalies Salts, Handling Oils, Acids, Caustics Alcohols, Handling Specialty Chemicals
  • Application: Bulk Chemical Handling, Cleaning and Degreasing, Handling Oils, Acids, Caustics, Alcohols, Specialty Chemicals
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ansell #08-352 Specifications

  • Zoro #: G0025383
  • Mfr #: 08-352
Standards: ANSI, EN 388 3121, EN 374 Resists: Bulk Chemical Handling, Transport, Cleaning, De Greasing, Handling Alkalies Salts, Handling Oils, Acids, Caustics Alcohols, Handling Specialty Chemicals
Application: Bulk Chemical Handling, Cleaning and Degreasing, Handling Oils, Acids, Caustics, Alcohols, Specialty Chemicals ANSI/ISEA Cut Level: 1
Glove Texture Location: Fingers Only Supported / Unsupported: Supported
Glove Thickness: 55.00 mil Item: Chemical Resistant Gloves
Lining: Interlock Knit Glove Color Family: Green
Color: Green ANSI/ISEA Puncture Level: 3
Chemical Resistant Glove Material: Neoprene ANSI/ISEA Abrasion Level: 3
Glove Length: 12" Glove Size: 8
Cuff: Gauntlet Chemical Glove Resistant Material: Neoprene
Country of Origin (subject to change): Sri Lanka
Feedback Help us improve our product information

Description

Neoprene gloves are made of a synthetic rubber material that is resistant to chemicals, oils, greases, solvents, and other hazardous materials. Here is some additional information about Ansell Chemical Resistant Gloves. Glove Size: 8, Application: Bulk Chemical Handling, Cleaning and Degreasing, Handling Oils, Acids, Caustics, Alcohols, Specialty Chemicals, Glove Length: 12".

Reviews of Ansell #08-352