Stock Up and Save20% OFF 12 CategoriesCode: READY42019See Details

Chemical Resistant Glove, 13 mil, Sz 10, PR

ANSELL | Zoro #: G0024814 | Mfr #: 88-390

$ 1.24 /pr

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
  • Details:
  • ANSI/ISEA Abrasion Level: Not Tested
  • Resists: Animal Fats, Acids, Alcohols, Vegetable and Mineral Oils
  • Item: Chemical Resistant Gloves
  • View Full Product Details
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0024814 Mfr #: 88-390
ANSI/ISEA Abrasion Level: Not Tested Resists: Animal Fats, Acids, Alcohols, Vegetable and Mineral Oils
Item: Chemical Resistant Gloves Color: natural
Standards: 21 CFR 177.2600 Cuff: Pinked
Glove Color Family: Neutral Lining: Unlined
Glove Texture Location: Smooth Supported / Unsupported: Unsupported
Glove Size: 10 Glove Thickness: 13.00 mil
Chemical Resistant Glove Material: Natural Rubber Latex / Neoprene Application: Poultry/Food Processing and Parts Assembly
Glove Length: 12" Country of Origin (subject to change): Thailand

Description

Latex gloves offer exceptional performance and protection for a broad range of applications and in a variety of industries. Here are some important details for Ansell Chemical Resistant Gloves. Color: natural, Glove Size: 10.

Reviews