Ansell
12" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 8, 1 PR
Mfr # 88-390
Zoro # G0024796
Sold in multiples of 12 for $19.08
$19.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Resistant Glove Material Natural Rubber Latex/Neoprene
- Glove Liner Material Unlined
- Glove Thickness 13.00 mil
- Length 12"
- Cuff Style Pinked
Explore More Products
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 10, 1 PR 88-390
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 7, 1 PR 88-390
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 9, 1 PR 88-390
- ANSELL 15" Chemical Resistant Gloves, Nitrile, 8, 1 PR 58-435
- ANSELL Disposable Gloves, Neoprene, Powder Free, Green, S, 100 PK 25-101
- ANSELL 12" Chemical Resistant Gloves, Nitrile, 11, 1 PR 58-430
- ANSELL 11" Chemical Resistant Gloves, Neoprene/Nitrile, 2XL, 50PK MFX93260110-CASE
- ANSELL 11" Chemical Resistant Gloves, Neoprene/Nitrile, S, 50PK MFX93260070-CASE
- ANSELL Ansell 012-9-924 Neox Neoprene Glove 14 in. Size 10; Black 012-9-924
- ANSELL 24" Chemical Resistant Gloves, Natural Rubber Latex, 10-1/2, 1 PR 87-108
- CONDOR Gloves, Chemical Resistant, Neoprene, XL, PR 60KV26
- Ansell Gloves & Hand Protection