Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Chemical Resistant Glove, 13 mil, Sz 9, PR

  • Zoro #: G0024805
  • Mfr #: 88-390
$1.13 /ea

Order in multiples of 12

  • Standards: 21 CFR 177.2600
  • Application: Poultry/Food Processing and Parts Assembly
  • Glove Color Family: Neutral
See full product details
Orders over $75 ship free.

Ansell #88-390 Specifications

  • Zoro #: G0024805
  • Mfr #: 88-390
Standards: 21 CFR 177.2600 Application: Poultry/Food Processing and Parts Assembly
Glove Color Family: Neutral Chemical Resistant Glove Material: Natural Rubber Latex / Neoprene
ANSI/ISEA Abrasion Level: Not Tested Glove Thickness: 13 mil
Color: Beige Lining: Unlined
Chemical Glove Resistant Material: Natural Rubber Latex / Neoprene Glove Size: 9
Item: Chemical Resistant Gloves Glove Texture Location: Smooth
Supported / Unsupported: Unsupported Glove Length: 12 in
Resists: Acids, Alcohols, Animal Fats, Vegetable and Mineral Oils Cuff: Pinked
Size: 9 Insulated: No
Length: 12" Glove Hand Style: Left and Right
For Glove Thickness: 13.00 mil Brand and Series: Ansell AlphaTec 88-390
Accelerator Free: No Glove Coating Color: Beige
Sterile/Non-Sterile: Non-Sterile Latex-Free: No
Glove Materials: Natural Rubber Latex/Neoprene Series: AlphaTec
Glove Texture: Smooth Silicone-Free: No
Glove Construction: Rubber EN ISO 374 Chemical Rating: Not Rated
Cuff Style: Pinked Biodegradable: Non-Biodegradable
Dual Layer: No Glove Liner Material: Unlined
EN 388 Impact Rated: No Anti-Static: No
Chlorinated/Non Chlorinated: Non Chlorinated Country of Origin (subject to change): Thailand
Feedback Help us improve our product information

Description

Zoro offers latex gloves from leading suppliers including Ammex, Ansell, Condor, Dynarex, Gloveworks, Microflex, and more. Here is some additional information about Ansell Chemical Resistant Gloves. Color: natural, Glove Size: 9.

Reviews of Ansell #88-390