Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

Chemical Resistant Glove, 14" L, Sz 10, PR

ANSELL | Zoro #: G0008933 | Mfr #: 39-124

$ 6.37 /pr

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
  • Details:
  • Glove Texture Location: Palm and Fingers
  • Glove Size: 10
  • Special Features: Curved, Preflexed Finger, Wing Thumb
  • View Full Product Details
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Ansell #39-124 Specifications

Zoro #: G0008933 Mfr #: 39-124
Glove Texture Location: Palm and Fingers Glove Size: 10
Special Features: Curved, Preflexed Finger, Wing Thumb ANSI/ISEA Puncture Level: 2
Color: Green Glove Length: 14"
Chemical Glove Resistant Material: Nitrile Glove Color Family: Green
Glove Thickness: 47.00 mil Application: Cleaning and De Greasing, Graphic Arts and Printing Cleanup, Handling Equipment and Abrasive Materials Coated with Oil, Grease, Acids and Solvents, Handling Fillers, Solvents, Dye Agents, Cleaning Solvents, Cement and Mortar Mixing, Janitorial and Maintenance Work, Wiping Down Parts and Machinery
Item: Chemical Resistant Gloves Cuff: Gauntlet
ANSI/ISEA Abrasion Level: 4 Standards: 21 CFR 177.2600 for Food Contact, ANSI, EN374, EN388
Resists: Sharp Edges, Abrasive Surfaces, Fuels, Lubricants, Acids, Solvents, Detergents, Caustics, Alcohols, Fats and Oils ANSI/ISEA Cut Level: 1
Supported / Unsupported: Supported Lining: Interlock Knit
Country of Origin (subject to change): Sri Lanka

Description

Nitrile gloves are made of synthetic rubber and are chemical- and puncture-resistant. Here are some important details for Ansell Chemical Resistant Gloves. Color: Green, Glove Size: 10.

Reviews