Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Chemical Resistant Glove, 14" L, Sz 7, PR

  • Zoro #: G0008915
  • Mfr #: 39-124
Ansell Chemical Resistant Glove, 14" L, Sz 7, PR 39-124
Ansell Chemical Resistant Glove, 14" L, Sz 7, PR 39-124
Ansell Chemical Resistant Glove, 14" L, Sz 7, PR 39-124
$7.06
  • Cuff: Gauntlet
  • Chemical Resistant Glove Material: Nitrile
  • ANSI/ISEA Cut Level: A1
See full product details
Orders over $75 ship free.

Ansell #39-124 Specifications

  • Zoro #: G0008915
  • Mfr #: 39-124
Cuff: Gauntlet Chemical Resistant Glove Material: Nitrile
ANSI/ISEA Cut Level: A1 Resists: Abrasive Surfaces, Acids, Alcohols, Caustics, Detergents, Fats and Oils, Fuels, Lubricants, Sharp Edges, Solvents
Special Features: Lightweight Glove Color Family: Green
Glove Texture Location: Palm and Fingers ANSI/ISEA Abrasion Level: 4
Glove Size: 7 Lining: Interlock Knit
Glove Length: 14 in Color: Green
Glove Thickness: 47.0 mil Standards: 21 CFR 177.2600 for Food Contact, ANSI, EN374, EN388
Supported / Unsupported: Supported Application: Cleaning and De Greasing, Graphic Arts and Printing Cleanup, Handling Equipment and Abrasive Materials Coated with Oil, Grease, Acids and Solvents, Handling Fillers, Solvents, Dye Agents, Cleaning Solvents, Cement and Mortar Mixing, Janitorial and Maintenance Work, Wiping Down Parts and Machinery
ANSI/ISEA Puncture Level: 2 Item: Chemical Resistant Gloves
Chemical Glove Resistant Material: Nitrile Size: 7
Length: 14" For Glove Thickness: 47.00 mil
Thickness: Light Weight Country of Origin (subject to change): Sri Lanka
Feedback Help us improve our product information

Description

Chemical Resistant Gloves, Nitrile, Palm and Fingers, 47.0 mil, 14 in, Cuff Gauntlet, Lining Interlock Knit, Glove Size 7, Color Green, Supported, Standards 21 CFR 177.2600 for Food Contact, ANSI, EN374, EN388, Resists Abrasive Surfaces, Acids, Alcohols, Caustics, Detergents, Fats and Oils, Fuels, Lubricants, Sharp Edges, Solvents, 1 Pair

Reviews of Ansell #39-124