Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Chemical Resistant Glove, 14" L, Sz 8, PR
  • Zoro #: G0008924
  • Mfr #: 39-124
$7.16
  • Glove Texture Location: Palm and Fingers
  • Application: Cleaning and De Greasing, Graphic Arts and Printing Cleanup, Handling Equipment and Abrasive Materials Coated with Oil, Grease, Acids and Solvents, Handling Fillers, Solvents, Dye Agents, Cleaning Solvents, Cement and Mortar Mixing, Janitorial and Maintenance Work, Wiping Down Parts and Machinery
  • Color: Green
See full product details
Orders over $50 ship free.

Ansell #39-124 Specifications

  • Zoro #: G0008924
  • Mfr #: 39-124
Glove Texture Location: Palm and Fingers Application: Cleaning and De Greasing, Graphic Arts and Printing Cleanup, Handling Equipment and Abrasive Materials Coated with Oil, Grease, Acids and Solvents, Handling Fillers, Solvents, Dye Agents, Cleaning Solvents, Cement and Mortar Mixing, Janitorial and Maintenance Work, Wiping Down Parts and Machinery
Color: Green Glove Color Family: Green
Chemical Resistant Glove Material: Nitrile Glove Thickness: 47.00 mil
Special Features: Lightweight Resists: Sharp Edges, Abrasive Surfaces, Fuels, Lubricants, Acids, Solvents, Detergents, Caustics, Alcohols, Fats and Oils
Glove Length: 14" ANSI/ISEA Puncture Level: 2
Chemical Glove Resistant Material: Nitrile Supported / Unsupported: Supported
ANSI/ISEA Abrasion Level: 4 Cuff: Gauntlet
ANSI/ISEA Cut Level: 1 Item: Chemical Resistant Gloves
Glove Size: 8 Lining: Interlock Knit
Standards: 21 CFR 177.2600 for Food Contact, ANSI, EN374, EN388 Length: 14"
Size: 8 For Glove Thickness: 47.00 mil
Country of Origin (subject to change): Sri Lanka
Feedback Help us improve our product information

Description

Chemical Resistant Gloves, Nitrile, Palm and Fingers, 47.00 mil, 14 In., Cuff Gauntlet, Lining Interlock Knit, Glove Size 8, Color Green, Supported, Standards 21 CFR 177.2600 for Food Contact, ANSI, EN374, EN388, Resists Sharp Edges, Abrasive Surfaces, Fuels, Lubricants, Acids, Solvents, Detergents, Caustics, Alcohols, Fats and Oils, 1 Pair

Reviews of Ansell #39-124