20% OFF ORDERS $250+ENTER CODE: SEPTL8TRSept 24-26SEE DETAILS

Sol-Vex Chemical Resistant Gloves, 15 mil, PR

ANSELL| Zoro #: G0024071| Mfr #: 37-175

$2.48 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0024071 Mfr #: 37-175
Lining: FlockStandards: ANSI, EN 388 3101, FDA
Supported / Unsupported: UnsupportedGlove Size: 7
ANSI/ISEA Puncture Level: 3Glove Length: 12"
Color: GreenItem: Chemical Resistant Gloves
Application: Chemical Plants and Transportation, Chemical Processing, Oil Refining and Petrochemicals, Cleaning and Degreasing, Exposure to Chemicals, Solvents, Hazardous Liquids, PVC Cements or Standing Water, Janitorial and Maintenance WorkGlove Texture Location: Smooth
Resists: Component Materials Comply with 21 Cfr 177.2600 for Food ContactCuff: Straight
Chemical Resistant Glove Material: NitrileGlove Color Family: Green
Glove Thickness: 15.00 milANSI/ISEA Abrasion Level: 4
Country of Origin (subject to change): Multiple

Description

Chemical Resistant Gloves, Nitrile, Smooth, 15.00 mil, 12 In., Cuff Straight, Lining Flock, Glove Size 7, Color Green, Unsupported, Standards ANSI, EN 388 3101, FDA, Resists Component Materials Comply with 21 Cfr 177.2600 for Food Contact, 1 Pair

Reviews