Keep Out the Cold! 20% OFF We’re here to help! Call (855) 289-9676

Sol-Vex Chemical Resistant Gloves, 15 mil, PR

ANSELL | Zoro #: G0024087 | Mfr #: 37-175

$ 1.92 /pr

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
  • Details:
  • Application: Chemical Plants and Transportation, Chemical Processing, Oil Refining and Petrochemicals, Cleaning and Degreasing, Exposure to Chemicals, Solvents, Hazardous Liquids, PVC Cements or Standing Water, Janitorial and Maintenance Work
  • Color: Green
  • ANSI/ISEA Abrasion Level: 4
  • View Full Product Details
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0024087 Mfr #: 37-175
Application: Chemical Plants and Transportation, Chemical Processing, Oil Refining and Petrochemicals, Cleaning and Degreasing, Exposure to Chemicals, Solvents, Hazardous Liquids, PVC Cements or Standing Water, Janitorial and Maintenance Work Color: Green
ANSI/ISEA Abrasion Level: 4 Supported / Unsupported: Unsupported
Glove Texture Location: Smooth Glove Length: 12"
Cuff: Straight Resists: Component Materials Comply with 21 Cfr 177.2600 for Food Contact
Item: Chemical Resistant Gloves Glove Size: 8
Glove Color Family: Green Standards: ANSI, EN 388 3101, FDA
Glove Thickness: 15.00 mil ANSI/ISEA Puncture Level: 3
Lining: Flock Chemical Glove Resistant Material: Nitrile
Country of Origin (subject to change): Malaysia

Description

Chemical resistant gloves should be used when handling cleaning and degreasing solvents, hazardous liquids or PVC cements. Take a look at the features for Ansell Chemical Resistant Gloves. Color: Green, Glove Size: 8, Application: Chemical Plants and Transportation, Chemical Processing, Oil Refining and Petrochemicals, Cleaning and Degreasing, Exposure to Chemicals, Solvents, Hazardous Liquids, PVC Cements or Standing Water, Janitorial and Maintenance Work.

Reviews