Ansell
13" Chemical Resistant Gloves, Nitrile, 11, 1 PR
Mfr # 37-676
Zoro # G0024412
$2.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Resistant Glove Material Nitrile
- Glove Liner Material Unlined
- Glove Thickness 15.00 mil
- Length 13"
- Cuff Style Gauntlet
Explore More Products
- ANSELL 13" Chemical Resistant Gloves, Nitrile, 7, 1 PR 37-676
- ANSELL 13" Chemical Resistant Gloves, Nitrile, 9, 1 PR 37-676
- ANSELL 13" Chemical Resistant Gloves, Nitrile, 8, 1 PR 37-676
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 10, 1 PR 87-224VP-10
- ANSELL Disposable Gloves, Neoprene, Powder Free, Green, S, 100 PK 25-201
- ANSELL 14" Chemical Resistant Gloves, Nitrile, 8, 1 PR 58-735
- ANSELL ChemiPro Supported Neoprene Gloves, Ansell 872248, 1Pair 192243
- ANSELL Ansell 012-58-535B-100 10 x 14 in. Alphatec Chemical Resistance - Green & Dark Gray; Pack of 6 012-58-535B-100
- ANSELL Ansell 012-8-352-9 Scorpio Neoprene-Coated Gloves - Size 9 012-8-352-9
- ANSELL Alphatec Chemical Resistant Gloves, Fish Scale, 12 in Length, 17 mil Thickness, XL(10), Blue, 1 Pair 88-356
- CESTUS Work Gloves , Deep Grip® #3026 PR 4XL 3026 4XL
- Ansell Gloves & Hand Protection