Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Chemical Resistant Glove, 15 mil, Sz 8, PR

  • Zoro #: G0024385
  • Mfr #: 37-676

$2.38

  • Chemical Resistant Glove Material: Nitrile
  • Chemical Glove Resistant Material: Nitrile
  • Glove Color Family: Green
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ansell #37-676 Specifications

  • Zoro #: G0024385
  • Mfr #: 37-676
Chemical Resistant Glove Material: Nitrile Chemical Glove Resistant Material: Nitrile
Glove Color Family: Green Lining: Flock
Glove Texture Location: Fingers Only Application: Chemical Plants and Transportation, Chemical Processing, Oil Refining and Petrochemicals, Cleaning and Degreasing, Exposure to Chemicals, Solvents, Hazardous Liquids, PVC Cements or Standing Water, Janitorial and Maintenance Work
Standards: ANSI, EN 388 4101, FDA Glove Thickness: 15.00 mil
ANSI/ISEA Puncture Level: 3 Item: Chemical Resistant Gloves
ANSI/ISEA Abrasion Level: 5 Supported / Unsupported: Unsupported
Glove Length: 13" Color: Green
Cuff: Straight Glove Size: 8
Resists: Solvents Country of Origin (subject to change): Malaysia
Feedback Help us improve our product information

Description

Chemical Resistant Gloves, Nitrile, Fingers Only, 15.00 mil, 13 In., Cuff Straight, Lining Flock, Glove Size 8, Color Green, Unsupported, Standards ANSI, EN 388 4101, FDA, Resists Solvents, 1 Pair

Technical Guides

Reviews of Ansell #37-676