Keep Out the Cold! 20% OFF We’re here to help! Call (855) 289-9676

Chemical Resistant Glove, 17 mil, Sz 10, PR

ANSELL | Zoro #: G0024561 | Mfr #: 87-198

$ 1.08 /pr

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
  • Details:
  • Application: For Secure Grip On Wet or Slippery Surfaces
  • Color: Yellow
  • ANSI/ISEA Abrasion Level: Not Tested
  • View Full Product Details
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0024561 Mfr #: 87-198
Application: For Secure Grip On Wet or Slippery Surfaces Color: Yellow
ANSI/ISEA Abrasion Level: Not Tested Supported / Unsupported: Unsupported
Glove Texture Location: Fingers Only Glove Length: 12"
Cuff: Pinked Resists: Chemicals
Special Features: Embossed Grip Pattern Item: Chemical Resistant Gloves
Glove Size: 10 Glove Color Family: Yellow
Glove Thickness: 17.00 mil Lining: Flock
Chemical Glove Resistant Material: Natural Rubber Latex Country of Origin (subject to change): Thailand

Description

The thickness of a chemical resistant glove can affect finger dexterity, therefore if fine motor skills are required look for a thinner construction. Ansell Chemical Resistant Gloves include characteristics like: Color: Yellow, Glove Size: 10, Application: For Secure Grip On Wet or Slippery Surfaces.

Reviews