Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Chemical Resistant Glove, 17 mil, Sz 9, PR

  • Zoro #: G0024446
  • Mfr #: 88-356
Ansell Chemical Resistant Glove, 17 mil, Sz 9, PR 88-356
Ansell Chemical Resistant Glove, 17 mil, Sz 9, PR 88-356
$1.21 /ea

Order in multiples of 12

  • Promotion Restriction: Not eligible for promotion
  • Chemical Resistant Glove Material: Natural Rubber Latex
  • Special Features: Good Sensitivity and Dexterity, High Resistance to Chemicals, Punctures and Abrasion, Snags
See full product details
Orders over $75 ship free.

Ansell #88-356 Specifications

  • Zoro #: G0024446
  • Mfr #: 88-356
Promotion Restriction: Not eligible for promotion Chemical Resistant Glove Material: Natural Rubber Latex
Special Features: Good Sensitivity and Dexterity, High Resistance to Chemicals, Punctures and Abrasion, Snags Glove Length: 11 3/4 in
Standards: FDA, CE 0493, EN ISO 374-1:2016 Type B KPT, EN 388 2110, EN 388 X010X, EN ISO 374-5:2016 Lining: Unlined
Application: Ideal for Poultry and Dairy Processing Item: Chemical Resistant Gloves
Supported / Unsupported: Unsupported Glove Size: 9
Glove Color Family: Blue Resists: Superior Tactile Sensitivity and Dexterity, As Well As Good Chemical, Snag, Puncture, Abrasion and Cut Resistance
Glove Texture Location: Fingers Only Cuff: Pinked
Color: Blue Chemical Glove Resistant Material: Natural Rubber Latex
ANSI/ISEA Abrasion Level: 3 Glove Thickness: 17 mil
Size: 9 Glove Hand Style: Left and Right
Insulated: No Length: 12"
For Glove Thickness: 17.00 mil Impact Glove Type: ANSI/ISEA Rated
Anti-Static: No Silicone-Free: Yes
Glove Liner Material: Unlined EN 388 Impact Rated: No
Chlorinated/Non Chlorinated: Chlorinated Brand and Series: Ansell AlphaTec 88-356
Glove Coating Color: Blue Accelerator Free: No
Sterile/Non-Sterile: Sterile Dual Layer: No
Latex-Free: No Glove Materials: Natural Rubber Latex
ANSI/ISEA Abrasion Cycles: 1,000 Cuff Style: Pinked
EN ISO 374 Chemical Rating: Type B - KPT Biodegradable: Non-Biodegradable
Series: AlphaTec Glove Texture: Fish Scale
Glove Construction: Rubber EN ISO 374-5 Microorganism Protection Type: Bacteria, Fungi
Country of Origin (subject to change): Thailand
Feedback Help us improve our product information

Description

Chemical Resistant Gloves, Natural Rubber Latex, Fingers Only, 17 mil, 11 3/4 in, Cuff Pinked, Lining Unlined, Glove Size 9, Color Blue, Unsupported, Standards FDA, CE 0493, EN ISO 374-1:2016 Type B KPT, EN 388 2110, EN 388 X010X, EN ISO 374-5:2016, Resists Superior Tactile Sensitivity and Dexterity, As Well As Good Chemical, Snag, Puncture, Abrasion and Cut Resistance, 1 Pair

Reviews of Ansell #88-356