Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Chemical Resistant Glove, 18" L, Sz 8, PR

  • Zoro #: G0025295
  • Mfr #: 19-024

$26.09

  • Item: Chemical Resistant Gloves
  • ANSI/ISEA Abrasion Level: 3
  • Glove Size: 8
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ansell #19-024 Specifications

  • Zoro #: G0025295
  • Mfr #: 19-024
Item: Chemical Resistant Gloves ANSI/ISEA Abrasion Level: 3
Glove Size: 8 Application: Bulk Chemical Handling and Transport, Chemical Plants and Transportation, Chemical Processing, Oil Refining and Petrochemicals, Cleaning and De Greasing, Detergents and Cleaning Liquids, Handling Equipment and Abrasive Materials Coated with Oil, Grease, Acids and Solvents, Handling Oils, Acids, Caustics and Alcohols, Handling Specialty Chemicals, Janitorial and Maintenance Work, Pesticide Manufacturing
Chemical Resistant Glove Material: Neoprene Special Features: Removable Liner and Integrated Hanging Loop
Resists: Chemical, Cut Glove Length: 18"
Glove Thickness: 85.00 mil Chemical Glove Resistant Material: Neoprene
ANSI/ISEA Cut Level: A2 Glove Color Family: Black
Standards: ASTM F903, FDA Food Handling Requirements (21 CFR 177.2600), ANSI, EN 388-2223, EN 374-AKL, EN 374, EN 407-44XX4X Cuff: Gauntlet
Glove Texture Location: Palm and Fingers Supported / Unsupported: Supported
Lining: Thermal Color: Black
Country of Origin (subject to change): Sri Lanka
Feedback Help us improve our product information

Description

Neoprene gloves are available from a variety of top manufacturers, including Ansell. Ansell Chemical Resistant Gloves include characteristics like: Glove Size: 8, Application: Bulk Chemical Handling and Transport, Chemical Plants and Transportation, Chemical Processing, Oil Refining and Petrochemicals, Cleaning and De Greasing, Detergents and Cleaning Liquids, Handling Equipment and Abrasive Materials Coated with Oil, Grease, Acids and Solvents, Handling Oils, Acids, Caustics and Alcohols, Handling Specialty Chemicals, Janitorial and Maintenance Work, Pesticide Manufacturing, Glove Length: 18".

Reviews of Ansell #19-024